0
1

Cut Resistant Gloves, Polyurethane Coated, Grey


Select
£6.29 Inc VAT (20%)


See all variants from £6.29

Description

Innovative cut resistant gloves, delivering level D cut resistance to EN388:2016.

Features and Benefits
• Provides good all round mechanical protection, durability and grip in a form-fitting 18 gauge liner
• Combined with the ultimate in fingertip touch sensitivity and tactility, the robust PU palm coating delivers good grip even when slight oil/lubricants are present
• Wearers can switch from hand tools to small components with ease, reducing the need to remove gloves between tasks
• Durable due to Rhino Yarn™ cut resistant technology
• Dark colour liner hides dirt, extending the life of the glove

Typical Applications
• Aerospace
• Construction
• Automotive
• Metal fabrication
• Utilities

See full description

Feature Attributes

Coating:
Polyurethane
EN388 Tear:
4
Coating Coverage:
Palm
EN388 Abrasion:
3
EN388 Puncture:
1
Colour:
Grey
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome