Cut Resistant Gloves, PU Coated, Black/Grey
0
1

Cut Resistant Gloves, PU Coated, Black/Grey


Select
£5.99 Inc VAT (20%)


See all variants from £5.99

Description

Polyurethane palm coated gloves, ideal for handling materials.

Features and Benefits
• Fleecy lining insulates hands, keeping wearers comfortable and warm in cold conditions
• Crinkle latex finish enhances grip
• Close fitting seamless liner is breathable, minimizing perspiration and reducing hand fatigue
• Engineered yarn, containing glass fibre, provides additional protection from abrasion, cuts and scratches

Typical Applications
• Component handling
• Automotive
• Electronics
• Glass handling
• Metal work
• Local authority
• Utilities
• Emergency services
• Engineering
• Manufacturing

See full description

Feature Attributes

EN388 Tear:
4
Colour:
Black,Grey
Coating:
Polyurethane
EN388 Abrasion:
4
Product Type:
Cut Resistant Gloves

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome