Cut Resistant Gloves, PU Coated, Black/Yellow


Select
£10.49 Inc VAT (20%)


See all variants from £10.49

Description

Cut protection gloves that are 3/4 coated in black polyurethane. Ideal for demanding environments where a high degree of finger dexterity is still needed.

Features and Benefits
• The flexibility of the glove is maintained by the double-dip technique, while the cut-resistant fibers adds extra strength and durability
• The gloves and versatile and withstand contact heat up to 100°C
• Black polyurethane coating hides soiling improving the gloves lifespan and also makes the gloves oil and grease resistant
• Anatomically designed to enhance wearer comfort
• Prevents the risk of cut injuries, abrasion injuries, blisters, grazes, scratches, lacerations and contact with dirt
• 15 gauge seamless liner

Typical Applications
• Assembly
• Machine operating
• Building and construction
• Carpentry
• Installation work
• HVAC installation
• Airport work
• Metal work
• Glass industry
• Paper industry
• Warehouse work

Standards
• EN388:2016 4.X.4.3.D

See full description

Feature Attributes

Colour:
Yellow,Black
EN388 Puncture:
3
EN388 Cut, Coup Test:
X
EN388 Tear:
4
Liner Material:
Glass Fibre Thread,Spandex,Nylon
EN388: 2016:
Yes
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome