0
1
2
3

Cut Resistant Gloves, PU Coated, Green/Black


Select
£7.99 Inc VAT (20%)


See all variants from £7.99

Description

Features and Benefits:
•Highly cut resistant liner provides maximum abrasion, cut and tear resistance
•Soft seamless knitted liner provides superior wearer comfort
•Designed to be close fitting to give maximum dexterity
•Elasticated knitted wrist provides a secure fit and keeps hands free from dust and debris

Typical Applications:
•Automotive
•Construction & utility
•Engineering & manufacturing
•Oil & gas
•Warehousing, transport & logistics
•Waste management & local authority

See full description

Feature Attributes

Coating:
Polyurethane
Colour:
Green,Black
EN388 Abrasion:
4
Series:
MGP Matrix
EN388 Puncture:
3
Liner Material:
Glass Fibre,Knitted
More attributes