Cut Resistant Gloves, PU Coated, Green/Yellow


£5.99 Inc VAT (20%)

See 4 Product Variants
£5.99

Description

These gloves are constructed from Kevlar, polyamide and composite fiber and have a yellow/green back of hand with a black PU palm coating.

Features and Benefits:
•The gloves are constructed from knitted composite and para-amid yarn, which provides wearers with excellent fit and high dexterity
•The plated polyamide liner offers comfort whilst limiting the contact of the skin with composite fiber
•The PU palm coating increases the abrasion resistance and allows to use in slightly greasy environments
•The dark palm ensures a longer life and hides soiling

Typical Applications:
•Manufacturing
•Construction
•Mining
•Oil and gas
•Steel and metal work

Feature Attributes

Liner Material:
Polyamide
EN388 Cut, Coup Test:
X
Coating Coverage:
Palm
EN388 Tear:
4
EN388 Cut, TDM Test ISO 13997:
C
EN388: 2003:
No
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome