Cut Resistant Gloves, PU Coated, Grey/Black


Select
£8.99 Inc VAT (20%)


See all variants from £8.99

Description

Lightweight cut protection gloves (level C) with NBR foam coating.

Features and Benefits
• Offer a high level of sensitivity, making them suitable for precision assembly work requiring tactility and cut protection

Typical Applications
• Automotive
• Assembly
• Metal work
• Maintenance
• Shipping/logistics

See full description

Feature Attributes

EN388: 2016:
Yes
EN388 Tear:
4
EN388: 2003:
No
EN388 Cut, TDM Test ISO 13997:
C
EN388 Cut, Coup Test:
X
EN388 Puncture:
3
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome