Cut Resistant Gloves, PU Coated, Grey/Black


Select
Select
£5.99 Inc VAT (20%)


See all variants from £5.99

Description

13 gauge seamless knitted gloves, made from Polyethylene high tenacity/Lycra and high performances fibres, using Techcor Knitting Technology.

Features and Benefits
• Excellent comfort and dexterity due to fine, very stretchable stitches
• Palm Fit black polyurethane coating hides soiling, improving product lifespan
• Elasticated knit wirst for a snug comfortable fit

Typical Applications
• Cutting glasses, sheets, panels
• Final assembly
• Handling materials with sharp or rough edges
• Machinery and equipment
• Metal fabrication

See full description

Feature Attributes

Colour:
Grey,Black
EN388 Puncture:
2
EN388 Tear:
4
EN388 Abrasion:
4
Coating Coverage:
Palm
Coating:
Polyurethane
More attributes