0
1

Cut Resistant Gloves, PU Coated, Grey/Orange


£2.34 Inc VAT (20%)

See 2 Product Variants
£2.34

Description

Orange back gloves construction with a polyurethane palm coating on a cut resistant 13 gauge HPPE (High Performance Polyethylene) liner.

Features and Benefits
• Colour coded orange to indicate medium protection level

Typical Applications
• Handling dry components that could produce a cut risk

Standards
• CAT II
• EN388 4.3.4.3.

Feature Attributes

Colour:
Grey,Orange
Coating:
Polyurethane
EN388 Abrasion:
4
EN388 Tear:
4
EN388 Puncture:
3
Coating Coverage:
Palm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome