Cut Resistant Gloves, PU Coated, Grey/Yellow Size 9

Order Code: ZT1413817X

£9.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.390%
5 - 9£9.014%
10 +£8.648%


Description

Foam nitrile/waterbased polyurethane palm coated gloves. The gloves withstand contact heat up to 100°C and are ideal for assembly work.

Features and Benefits
• High level of cut protection whilst providing wearers with good fingertip sensitivity
• Flexible, durable and comfortable, enhancing wearers grip in oily environments
• Prevents risk of abrasion injuries, blisters, grazes, scratches, lacerations, contact with dirt and drying out
• 18 gauge seamless liner

Typical Applications
• Food handling
• Assembly
• Pulp and paper
• Glass industry
• Metal work
• Construction
• Logistics
• Warehouse

See full description
Specifications for Cut Resistant Gloves, PU Coated, Grey/Yellow Size 9
  • Coating
    Nitrile Foam
  • MFR Part No.
    8805-9
  • EN388: 2003
    No
  • EN388: 2016
    Yes
  • EN388 Cut, Coup Test
    X
  • EN388 Cut, TDM Test ISO 13997
    B
  • Liner Material
    CRF® Technology
    Nylon
    Stainless Steel Fibre Yarn
  • Series
    8805 Tegera Infinity
  • Coating Coverage
    Palm-side
  • Colour
    Yellow
    Grey
    Black
  • EN388 Abrasion
    4
  • EN388 Tear
    4
  • EN388 Puncture
    1
  • Size
    9
  • EN388
    EN388: 2016
  • EN388 Cut (Coupe Test)
    X

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome