0
1
2

Cut Resistant Gloves, PU Coated, Grey


Select
Select
£13.99 Inc VAT (20%)


See all variants from £13.99

Description

The 11-727 gloves provide excellent flexibility and fit with high levels of cut protection.

Features and Benefits
• Abrasion protection for extended glove life
• An ultralight fabric and tailored to hand fit, creates the sensation of bare-hand comfort
• The soft ultralight-duty seamless liner breathes to keep hands cool and dry, and offers enhanced flexibility
• Excellent fingertip sensitivity with superior comfort
• 15 gauge seamless liner

Typical Applications
• Applying finish to materials, products
• Assembly & inspection of components
• Handling materials and parts with sharp or rough edges, i.e. metal sheets & panels
• Lock smith
• Maintenance
• Automotive
• Chemical
• Machinery and equipment
• Metal fabrication

See full description

Feature Attributes

EN388 Cut, TDM Test ISO 13997:
B
EN388 Tear:
4
Colour:
Grey
Coating:
Polyurethane
EN388 Abrasion:
4
EN388:
EN388: 2016

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome