Cut Resistant Gloves, PU Coated, Grey


£6.99 Inc VAT (20%)

See 6 Product Variants
£6.99

Description

Seamless flexible HPPE fibre glove with durable polyurethane coating ensures good cut protection. Multi-task handling glove for use in dry applications.

Features and Benefits
• Good cut protection
• Excellent dexterity
• High abrasion resistance (level 4), meaning the gloves are durable and have a long lifespan
• Palm coated open back allows excellent breathability and airflow, enhancing wearer comfort

Typical Applications
• Automotive industry
• Metal work
• Packaging

Feature Attributes

EN388: 2003:
No
Series:
60516 Unidur 6649
EN388 Abrasion:
4
Liner Material:
Elastane
EN388 Puncture:
2
EN388: 2016:
Yes
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome