Cut Resistant Gloves, PU Coated, Grey


Select
£13.49 Inc VAT (20%)


See all variants from £13.49

Description

These Level C cut-resistant gloves offer comfort and dexterity as well as protection against cuts and abrasions. Made with a 13 gauge seamless knit, these multi-purpose gloves are breathable to reduce perspiration and irritation from rubbing seams during the working day.

Features and Benefits
• PU foamed coating protects against light oils and grease to avoid discomfort
• Flexible HPPE properties allow for intricate tasks
• Ergonomic design replicates the shape of the hand for better movement and reduced hand fatigue

Typical Applications
• Aerospace
• Automotive
• Engineering
• Construction
• Glass industry
• Manufacturing
• Warehousing and distribution

Standards
• CE certified
• EN 388:2016

See full description

Feature Attributes

Colour:
Grey
EN388 Puncture:
2
EN388 Abrasion:
4
Coating:
Polyurethane
Liner Material:
HPPE,Polyester
EN388 Tear:
4
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome