Cut Resistant Gloves, PU Coated, White


Select
Select
£6.49 Inc VAT (20%)


See all variants from £6.49

Description

Ideally suited for fine, dry handling with risks of cuts in a dry environment.

Features and Benefits:
•Knitting technique helps to obtain a glove that is dexterous and comfortably fits the shape of the hand
•The 13 gauge construction limits the penetration of dirt through to the hand
•Breathable due to ventilated back of hand
•Outstanding abrasion and cut resistance due to Spectra®/lycra® thread and polyurethane coating on the palm and fingertips

Typical Applications:
•Automotive
•Parts manufacturer
•Aviation
•Construction
•Metal work
•Paper industry
•Utilities
•Transportation
•Catering

See full description

Feature Attributes

Colour:
White
Coating:
Polyurethane
EN388 Puncture:
2
EN388 Abrasion:
4
Coating Coverage:
Palm & Finger Tips
EN388 Tear:
4
More attributes