0
1
2

Cut Resistant Gloves, Seamless, Blue


Select
£11.99 Inc VAT (20%)


See all variants from £11.99

Description

These seamless 10 gauge gloves offer wearers optimal durability and cut protection.

Features and Benefits
• Latex-free meaning there is no risk of Type 1 allergies
• Ambidextrous design resulting in versatility and ease of use
• Machine washable improving glove life, no shrinkage even after multiple high temperature washes
• Offers high levels of cut protection with no compromise on comfort and flexibility

Typical Applications
• De-feathering and skinning
• Slicing and cutting
• Steaming, frying and roasting
• Marinating
• Equipment maintenance and repair
• Storing and transportation

See full description

Feature Attributes

EN388 Cut, Coup Test:
X
Series:
72-400 Versatouch
EN388 Abrasion:
3
EN388 Cut, TDM Test ISO 13997:
E
Coating Coverage:
Uncoated
Colour:
Blue
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome