Eco Iridium Hppe/Rpet Nitrile Foam Coating


Select
£12.39 Inc VAT (20%)


See all variants from £12.39

Description

Skyline Eco Iridium Gloves: High cut-resistant gloves featuring a nitrile foam palm for dexterity. Constructed with a 25% recycled PET, glass, and steel fiber liner, these gloves offer sustainable cut protection. The touchscreen-friendly design and reinforced thumb saddle enhance versatility, making them a reliable choice for sustainable and protective handwear.

Features and Benefits
• High cut resistance: Level E (EN 388:2016) / ANSI A5
• 15 gauge engineered HPPE with recycled polyester (25% of liner content) offers a unique sensation of comfort and protection
• Steel and glass fibre free to avoid any risks of irritation
• Durable nitrile foam palm coating ensures good protection against abrasion and secure grip in dry, wet and oily conditions
• Reinforced thumb crotch enhances durability
• Touchscreen capabilities to allow usage with screen devices
• RCS (Recycled Claim Standard) certified

See full description

Feature Attributes

Coating Coverage:
Palm
Liner Material:
Glass Fiber,Seamless Knit,HPPE
Series:
Eco Iridium
Colour:
Black/Grey
Coating:
Nitrile Foam
Standards Met:
EN388, 2016