0
1
2
3
4

EDGE 48-706 Cut Resistant Gloves, Grey & Black


Select
£5.99 Inc VAT (20%)


See all variants from £5.99

Description

These 13 gauge industrial work gloves are ideal for medium duty tasks. Delivering a high level of cut resistance, they're ideal for confident handling in wet and oily environments.

Features and Benefits
• Highly durable nitrile coating gives excellent abrasion resistance
• Delivers a good level of grip in dry and oily environments
• Breathable micro-foam nitrile coating ensures user comfort
• Seamless construction prevents seam on skin irritation during prolonged wear
• Knitwrist for optimum comfort

Typical Applications
• Automotive
• Building and construction
• Glass
• Machinery and equipment
• Metal fabrication

Standards
• CE Category II
• EN 388:2016 4.X.4.3.C.

Approvals
• REACH Compliant

Warnings
• The vulcanization chemical accelerators in this product (see Technical Datasheet) may cause irritation and skin allergies in some users

See full description

Feature Attributes

EN388 Puncture:
3
MFR Part No.:
48-706
Colour:
Grey,Black
Glove Category:
Intermediate Design - Category 2
EN388 Abrasion:
4
EN388 Cut:
X
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome