Featherweight Gloves Dyneema Diamond Technology with Nitrile Air Coating


Select
£7.99 Inc VAT (20%)


See all variants from £7.99

Description

This 18 gauge cut level 3 glove with Dyneema® Diamond technology has a breathable nitrile air coating to the fingers and palm

Dyneema® Diamond is both extraordinarily strong & light and the second skin like shell gives a superior sense of touch and dexterity

EN388:2003 4342

Features

Featherweight 18 gauge shell
Breathable nitrile air coating
Dyneema® Diamond is up to 15 times stronger than steel
Naturally cooling
Superior sense of touch and dexterity

Key Industries

Aerospace
Automotive
Construction
Glass
Logistics and Warehousing
Metal Fabrication
Steel

See full description

Feature Attributes

Gauge:
18
Product Type:
Cut Level 3 Gloves

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome