0
1
2

GP-KV1 Cut Protection Gloves, Blue & Yellow


Select
£15.39 Inc VAT (20%)


See all variants from £15.39

Description

Keep hands protected against cuts and abrasion injuries with the GP-KV1 gloves from Showa®. Lined with cut-resistant Aramid fibre, the natural latex coating delivers excellent grip in both wet and dry working environments.

Features and Benefits
• Seamless knit design prevents seam to skin contact for reduced irritation
• The antibacterial treatment inhibits odour causing bacteria to form for improved hygiene
• The uncoated glove back maintains breathability, reducing the build-up of perspiration and improving user comfort
• Flexible design allows for excellent movement and reduced hand fatigue
• Rough finish on the latex coating improves grip and mechanical handling

Typical Applications
• Aerospace
• Automotive
• Construction
• Glass industry
• Mechanical
• Utilities
• Metallurgy

Standards
• CE Category II
• EN388:2016 3.X.4.3.C.

Warnings
• Does not protect against thermal, electrical, and chemical hazards
• Do not use where there is a risk of machine entanglement

Notes
• 10 gauge Kevlar® liner
• Wipe clean with a damp cloth

See full description

Feature Attributes

Liner Material:
Aramid
EN388 Tear:
4
EN388 Cut, TDM Test ISO 13997:
C
EN388: 2003:
No
EN388: 2016:
Yes
EN388 Puncture:
3
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome