0
1
2

Grip It Oil C3 Cut Resistant Gloves, Orange/Black


Select
£8.99 Inc VAT (20%)
Up to 10% off


See all variants from £8.99

Description

Delivering the best abrasion protection, these cut-resistant gloves feature an innovative oil-resistant coating to ensure safe and confident handling in cut-risk environments.

Features and Benefits
• A combination of HPPE and glass fibre lining offers good resistance to mechanical hazards
• Liquid resistant dual nitrile palm coating provides maximum grip in both wet and dry handling environments
• Provides wearers with comfort and minimal hand fatigue in prolonged use
• Elasticated knit wrist ensures a secure fit and keeps hands free from dirt and debris
• Plastic-free packaging to reduce single-use plastic
• SilverClear® antimicrobial treatment inhibits the growth of odour causing bacteria

Typical Applications
• Automotive
• Construction & utility
• Engineering & manufacturing
• Waste management & local authority

Standards
• CE Category II
• EN388:2016 4.X.4.3.B.
• EN 407:2004 X.1.X.X.X.X.

See full description

Feature Attributes

EN388: 2003:
No
EN388 Puncture:
3
MFR Part No.:
GIOK3
EN388 Cut, TDM Test ISO 13997:
B
Coating Coverage:
Palm
EN388 Abrasion:
4
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome