Heavy duty, High Cut, Impact Resistance, Gloves


£26.99 Inc VAT (20%)

See 6 Product Variants
£26.99

Description

Heavy duty, high cut impact resistance leather palm glove. Protection for hands exposure to the harshest environments.

Features and Benefits
• Extended neoprene wrist closure with TPR pull tab for ease fitting
• Strong Kevlar stitched palm for longevity
• High visibility design for increased safety and visibility
• TPR impact protection on full length of fingers and on top of hands protecting from heavy duty impact
• Sturdy synthetic leather palm for improved grip
• Additional palm layer for enhanced cut resistant protection

Typical Applications
• Manufacturing
• Oil and gas

Notes
• EN 420:2003 + A1:2009
• Washing Temperature: 30 °C /86 °F

Feature Attributes

EN388 Cut, Coup Test:
5
Colour:
Hi-Vis Yellow/Red
EN388 Puncture:
4
EN388 Abrasion:
4
Coating Coverage:
Palm & Finger Tips
Liner Material:
HPPE
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome