Hercules Industrial Cut & Puncture Gloves


Select
£229.99 Inc VAT (20%)


See all variants from £229.99

Description

High puncture protection over entire hand from wires, metal, wood, glass, and other puncture related hazards. It features a gauntlet design, silicone gripping surface on the palm and pre-curved shape which gives it maximum comfort and dexterity.

Feature Attributes

MFR Part No.:
400R6E
EN388 Abrasion:
4
EN388 Tear:
3
Coating Coverage:
Palm Only
EN388 Puncture:
4
Colour:
Grey
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome