0
1
2
3

HyFlex 11-318 Cut Resistant Gloves, Grey


Select
£14.29 Inc VAT (20%)


See all variants from £14.29

Description

A first for safety wear, these innovative gloves provide EN Level 2 cut protection without the need for a protective coating. Extremely lightweight and comfortable, they're the ideal choice for light-duty handling tasks.

Features and Benefits
• Super lightweight fabric gives a feeling of bare hand contact and for user comfort
• Close ergonomic design gives extra support for reduced hand fatigue
• Spandex reinforcement to the knuckles and palm for excellent flexibility
• Low lint and silicone-free to prevent product contamination
• The packaging prevents silicone contamination from plastic bags
• Touch screen compatible for convenience

Typical Applications
• Automotive
• Machinery and equipment
• Chemical
• Handling parts with sharp, rough edges
• Maintenance
• Inspection
• Assembly

Standards
• CE Category II
• EN 388:2003 X.3.4.X.
• EN 388:2016 X.X.4.X.B.

Approvals
• REACH Compliant
• Okeko-Tex® 100 certified

See full description

Feature Attributes

EN388 Cut, Coup Test:
X
EN388 Cut, TDM Test ISO 13997:
B
MFR Part No.:
11-318
EN388 Puncture:
X
EN388 Abrasion:
X
EN388: 2016:
Yes
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome