0
1
2

HyFlex 11-423 Cut Resistant Gloves, Yellow & Grey


Select
£12.99 Inc VAT (20%)


See all variants from £12.99

Description

Constructed using high performance, high visibility fibres, and Techcor™ Knitting Technology, these water-based gloves are made using an environmentally friendly process. Coated with INTERCEPT™ cut-resistant technology, these gloves offer excellent abrasion and cut resistance during medium-duty tasks.

Features and Benefits
• Resilient due to heat resistance up to 100°C
• Seamless 13 gauge liner for reduced irritation during prolonged use
• Silicone-free, reducing allergy risks
• Water and oil-repellent treatment on both liner and coating

Typical Applications
• Automotive
• Metal fabrication
• Machinery and equipment
• Handling parts with sharp, rough edges
• Adjusting systems and screwing
• Assembly

Standards
• CE Category III
• EN388:2003 4.X.3.2.B.
• EN388:2016 4.3.3.2
• EN407 X.1.X.X.X.X.

Approvals
• REACH compliant
• Suitable for food handling

Warnings
• Contains natural rubber proteins which may cause irritation or skin allergies in some users

Notes
• Previously known as Puretough™P3000

See full description

Feature Attributes

EN388 Tear:
3
EN388: 2016:
Yes
Coating Coverage:
Palm
Series:
11-423 HyFlex
Coating:
Nitrile
Colour:
Yellow,Grey
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome