0
1
2
3

HyFlex 11-751 inTERCEPT Cut Resistance Gloves


Select
£11.29 Inc VAT (20%)


See all variants from £11.29

Description

The 11-751 PU gloves provide wearers with high levels of cut protection and abrasion resistance. Ideal for use in automotive and metalwork industries, these gloves deliver superior protection for medium-duty applications.

Features and Benefits
• INTERCEPT Technology™ for a high level of cut protection (Level C)
• Durable PU coating delivers a longer product life
• Black colour masks dirt allowing for extended product use
• Flexible liner gives freedom of movement and reduces hand fatigue

Typical Applications
• Automotive
• Machinery operation
• Metal fabrication

Standards
• CE Category II
• EN 388:2016 4.X.4.3.C.

Warnings
• The inclusion of natural rubber proteins (elasticated knitwrist) may cause skin irritation or allergies

Notes
• Lightweight 10 gauge liner

See full description

Feature Attributes

EN388 Abrasion:
4
Series:
11-751 HyFlex Intercept
EN388 Tear:
4
Coating:
Nitrile
Liner Material:
Nylon,Spandex,HPPE,Fibreglass
Colour:
Black
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome