Extreme cut protection (Cut Level F) featuring INTERCEPT™ Technology while maintaining enhanced flexibility and tactility,These ultra-lightweight and ultra-thin breathable gloves are touchscreen compatible to ensure that workers do not need to change or remove gloves between tasks,High dexterity combined with unmatched comfort and precision while achieving excellent abrasion resistance,Tailored fit at the base of the pinky finger better matches natural hand contours,Dermatologically approved by Dermatest®,PU palm coated,Nylon, stainless steel, polyester, Tungsten liner,18 Gauge,EN 388:2016 Protective gloves against mechanical risks 3X31F