HyFlex 11-849 Gloves


Select
£73.99 Inc VAT (20%)


See all variants from £73.99

Description

Heightened defences: HyFlex 11-849 safety gloves’ fully dipped design ensures 360° protection from light scratches and dirt,Improved durability: Their FORTIX Abrasion Resistance nitrile foam coating guarantees ANSI/EN-compliant abrasion resistance,Enhanced grip: HyFlex 11-849 safety gloves come with 2x more grip, for better performance in dry or slightly oily conditions ,Reduced contaminants: HyFlex 11-849 industrial working gloves are silicone-free, avoiding contaminant transfer to metal before painting,Certified harm-free: Dermatest and Oeko-Tex certification ensure these PPE gloves are skin friendly and free of harmful substances,Elevated comfort: These HyFlex gloves’ Spandex and nylon liner is shaped to natural handcontours, Foam nitrile palm coated,Fully coated nitrile , Nylon Spandex Liner, 18 gauge ,Food safe, Silicone free material: for no transfer of silicone containments to metal parts prior to painting, EN 388:2016 Protective gloves against mechanical risks 4121A, EN 407 Protective gloves against thermal risks X1XXXX

Feature Attributes

Colour:
Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome