HyFlex 11-939 Mechanical Protection Gloves, Black


Select
Select
£11.49 Inc VAT (20%)


See all variants from £11.49

Description

Lightweight but durable, the HyFlex® 11-939 cut and oil protection gloves are the perfect choice for light-duty tasks in a range of environments. Designed to be up to 20% lighter than other leading brands, HyFlex® foam technology diverts oil and other liquids away from the hands, while delivering superior mechanical protection for confident handling.

Features and Benefits
• Strategically reinforced 'high wear' regions for extended use life
• ERGOFORM™ technology for an excellent fit and flexibility
• FORTIX™ technology coating protects against cuts and abrasions
• RIPEL™ technology repels oil and liquid keeping hands safe and dry
• 18 gauge seamless liner for user comfort
• ANSELL GRIP™ technology for enhanced grip in dry and oily environments
• Silicone-free for reduced risk of cross-contamination
• Fibreglass-free for reduced risk of sensitivity and skin allergies
• Available in a vend pack for easy PPE access
• Knitwrist for optimum user comfort

Typical Applications
• Repair & maintenance
• Oil and gas
• Press shop operations
• Automotive
• Machinery and equipment
• Metal fabrication

Standards
• CE Category III
• EN 388:2016 4.X.4.2.B.

Approvals
• REACH Compliant
• Oeko-Tex® 100 certified
• Dermatologically tested and approved

See full description

Feature Attributes

Coating:
Nitrile
Colour:
Grey,Black
EN388: 2016:
Yes
EN388 Puncture:
2
EN388 Abrasion:
4
EN388 Tear:
4
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome