HyFlex Yellow Cut-Resistant Gloves


Select
£7.99 Inc VAT (20%)


See all variants from £7.99

Description

Designed to provide superior mechanical strength in production applications, the HyFlex® gloves from Ansell® offer CAT. III cut resistance in medium-duty handling tasks.

Reinforced with Kevlar® strands, the gloves offer enhanced user comfort and dexterity for your workforce.

Features and Benefits
• Neptune® coating repels liquids, avoiding damage to the Kevlar® strands and extending glove life
• The reinforced thumb welt increases abrasion resistance and adds to glove durability
• The ambidextrous gloves are fully washable and can be reused many times

Typical Applications
• Automotive
• Handling metal sheets and panels
• Handling parts with sharp, rough edges

Standards
• EN388:2003 1.3.4.X

See full description

Feature Attributes

EN388 Cut, Coup Test:
3
EN388 Cut, TDM Test ISO 13997:
B
EN388 Puncture:
X
Series:
70-205 Neptune
EN388 Abrasion:
1
Coating Coverage:
Uncoated
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome