0
1
2

K2000BR Palm-side Coated Red/Black Gloves - Size 11

Order Code: ZT1175778X

£2.55 Inc VAT (20%)


Description

K2000BR
Ideal for construction, refuse collection and general handling work. Natural rubber latex palm fit coating. Seamless polycotton 10 gauge liner. Wrinkled grip pattern offering excellent wet and dry grip. To EN420 EN388.

Specifications for K2000BR Palm-side Coated Red/Black Gloves - Size 11
  • EN388 Abrasion
    3
  • Liner Material
    Polyester
    Cotton
  • Glove Category
    Intermediate Design - Category 2
  • EN388 Tear
    4
  • Size
    11
  • MFR Part No.
    C135110
  • Colour
    Red
    Black
  • EN388 Puncture
    1
  • EN388 Cut
    2
  • Coating
    Latex
  • EN388
    EN388: 2003
  • EN388 Cut, Coup Test
    2
  • Series
    K200BR
  • EN388 Cut (Coupe Test)
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome