0
1

Kevlar Gloves, Cut Resistant, Black


Select
£13.99 Inc VAT (20%)


See all variants from £13.99

Description

Nitrile coated gloves that are constructed using Kevlar® for outstanding cut protection.

Features and Benefits:
•Combines the outstanding protection of its Kevlar®-reinforced construction with the grip and flexibility of nitrile coating technology
•The NitraSafe foam combines good grip and comfort for safe handling of oily heavy metal parts
•Outstanding mechanical protection against cuts and abrasion

Typical Applications:
•Handling metal sheets and panels
•Handling parts with sharp, rough edges
•Automotive

See full description

Feature Attributes

Liner Material:
Cotton
Colour:
Black
EN388 Puncture:
1
Series:
28-359 Nitrasafe
Coating:
Nitrile
EN388: 2016:
No
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome