Kevlar Gloves, Cut Resistant, Yellow/Green


Select
£16.99 Inc VAT (20%)


See all variants from £16.99

Description

Nitrile gloves with enhanced grip for abrasive, greasy tasks.

Features and Benefits:
•Protects the hand from oils, hydrocarbons, grease and abrasion, with effective long lasting grip
•A flexible easy-maintenance glove, providing effective protection against cuts and with very good durability
•Breathable back of hand to reduce perspiration

Typical Applications:
•Aerospace
•Automotive
•Construction
•Metal work
•Municipal services
•Manufacturing

See full description

Feature Attributes

Coating:
Nitrile
EN388: 2003:
Yes
Liner Material:
Aramid
Coating Coverage:
Palm & Finger Tips
EN388: 2016:
No
EN388 Tear:
4
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome