* Lightweight cut resistant glove.* Exceptional dexterity for safe handling of the smallest components.* Extremely successful used as a glove liner in conjunction with traditional work gloves.* Used this way it can provide additional protection should the outer glove incur laceration.* EN388: 2016 * Level 1 - Abrasion* Level X - Cut Resistance (Glove blunted the blade, ISO 13997 test required)* Level 4 - Tear Resistance* Level X - Puncture * Level A - ISO 13997 Cut Resistance