* Kutstop system* 15g HPPE plus glass fibre and spandex liner* Black nitrile coated palm* Excellent dexterity and comfort* Ideal for the construction industry, automotive industry, electrical industry and handling glass or sheet metal* EN388: 2016* Level 4 - Abrasion* Level X - Cut Resistance* Level 4 - Tear Resistance* Level 4 - Puncture * Level C - ISO 13997 Cut Resistance