* High engineered nylon/Spandex yarn glove.* Seamless liner.* PU coating, palm coated.* High quality cut resistance.* Excellent dexterity.* EN388: 2003 * Level 4 - Abrasion* Level X - Cut Resistance (Glove blunted the blade, ISO 13997 test required)* Level 4 - Tear Resistance* Level 3 - Puncture * Level C - ISO 13997 Cut Resistance