Level 3 Cut-Resistant Gloves, HPPE Lined, PU Palm-Coated


Select
£14.99 Inc VAT (20%)


See all variants from £14.99

Description

These comfortable and breathable gloves provide excellent protection against cuts and abrasions. Ideal for use in a range of conditions, including oily and wet handling, the PU palm-coating protects the skin from fluids as well as abrasions.

Designed to offer a minimal risk of skin allergies, these gloves allow for ease of movement and are comfortable even after prolonged periods of wear.

Features and Benefits
• Elastic glove allows for freedom of movement
• Glove seams don't irritate or rub the skin
• Vending machine compatible
• Elasticated cuff for a secure fit

Typical Applications
• Bodywork
• Automotive construction
• Electronics assembly
• Manufacturing
• Metal stamping

Standards
• EN388:2003

Warnings
• Not for use in cases of electrical, chemical, or thermal risks

See full description

Feature Attributes

EN388 Cut, Coup Test:
X
Colour:
Black
EN388: 2016:
No
Liner Material:
HPPE
MFR Part No.:
SHO541
EN388 Abrasion:
4
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome