0
1
2
3

Martix GH315 Cut Resistant Gloves, PU Coated, Grey/Black


Select
£6.29 Inc VAT (20%)


See all variants from £6.29

Description

Martix® GH315 Cut Resistant Gloves with a seamless, knitted design and a polyurethane palm coating, which provides wearers with excellent tear and abrasion resistance.

Features and Benefits
• Tight fit of the glove provides wearers with comfort, yet breathability due to the uncoated back of the hand
• Polyurethane palm coating provides a good grip, meaning safer handling in both wet and dry conditions
• Elasticated knitted wrist for a secure fit

Typical Applications
• Automotive
• Construction and utility
• Engineering and manufacturing
• Oil and gas
• Warehousing, transport and logistics
• Waste management and local authority

Notes
• 13 gauge liner

See full description

Feature Attributes

EN388 Cut, Coup Test:
X
Colour:
Black,Grey
EN388: 2016:
Yes
Coating:
Polyurethane
Coating Coverage:
Palm
EN388 Abrasion:
4
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome