MaxiCut Oil Cut Resistant Gloves, Indigo/Black


Select
£14.99 Inc VAT (20%)


See all variants from £14.99

Description

MaxiCut® Oil™ grip gloves that are designed for areas where there is an increased risk of cut, as well as oily and wet environments.

Features and Benefits
• CUTtech® technology blends and combines high performance fibres and yarns to impart different levels of cut protection
• Double dipped palm, protecting the hand from oils and hydrocarbons
• Reinforced thumb crotch for additional protection and extension of glove life
• Micro-cup grip coating enhances grip in wet and oily conditions
• Silicone free, reducing allergy risks

Typical Applications
• Construction
• Oil and Gas
• Fabrication
• Glass
• Heavy engineering
• Rail
• Utilities
• Sheet metal handling

Standards
• EN 388:2016 + A1:2018
• EN ISO 21420 Dexterity

See full description

Feature Attributes

Coating Coverage:
Palm
EN388 Cut, Coup Test:
4
EN388: 2016:
Yes
EN388: 2003:
No
EN388 Tear:
4
Colour:
Indigo,Black
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome