Mechanical Hazard Gloves, Cut A, Black & Red, Nylon Liner, Nitrile Coating, EN388: 2003


£1.29 Inc VAT (20%)

See 6 Product Variants
£1.29

Description

These Foam Nitrile Coated Palm Cut A Gloves from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.

Available in a wide range of sizes, these foam nitrile coated palm gloves offer a cut A protection, but are mostly suited for general handling tasks. Designed for durability and comfort with wearability at the forefront of the construction.

Features and Benefits
• 13 gauge nylon liner is comfortable and offers cut level A protection
• Foam nitrile coated palm allows you to grip even oily and greasy components
• Knitted elasticated cuff reduces the risk of dirt and debris from entering the glove
• Flexible design maintains dexterity, conformability and comfortability
• Seamless design reduces risk of skin irritation when used extensively
• Available in an array of sizes to ensure you find the best fit

Typical Applications:
• General handling
• Automotive work
• Construction
• Metalworking

Standards Met:
• Halo® products are BSI tested
• EN 388:2016 4.1.2.1.A.
• EN 407:2004 X1XXXX
• CAT II

See full description

Feature Attributes

Colour:
Black,Red
EN388 Tear:
2
EN388 Abrasion:
4
Coating:
Nitrile Foam
EN388 Puncture:
1
Liner Material:
Nylon
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome