0
1

Medium Impact, Cut & Hazard Resistant, Gloves


Select
£54.99 Inc VAT (20%)


See all variants from £54.99

Description

Medium impact glove with synthetic palm insulation barrier designed to provide excellent protection against cuts and hazards in extreme environments.

Features and Benefits
• Protective waterproof barrier to keep hands dry
• 70g Thinsulate insulation for additional warmth in extreme environments
• TPR impact protection coverage to top of hand and full length of fingers
• Patches of PVC on palm for improved grip
• Additional palm layer for increased cut resistance
• Lengthened cuff with gaiter closure to guard from debris and water
• Reflective cuff piping for increased awareness and visibility
• Touchscreen compatible, index, middle fingertip and thumb for use with technology

Typical Applications
• Chemical
• Construction
• Oil and gas

Notes
• EN 420:2003 + A1:2009
• Washing Temperature: handwash cold water

See full description

Feature Attributes

Colour:
Hi-Vis Yellow/Red
EN388 Tear:
4
EN388 Cut, Coup Test:
X
EN388 Puncture:
4
EN388 Abrasion:
3
Liner Material:
HPPE
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome