* Multi-purpose glove.* Latex rubber coated palm.* Knitted base construction to allow air passage. and aid comfort.* Excellent dexterity.* Ideal for construction and steel handling.* EN388: 2016* Level 2 - Abrasion* Level X - Cut Resistance* Level 4 - Tear Resistance* Level 3 - Puncture * Level A - ISO 13997 Cut Resistance