* Nylon Glove.* Polyurethane palm coated.* Machine Knitted.* Integral elasticated wrist.* Ideal for handling light components. * EN388: 2003 * Level 4 - Abrasion* Level 1 - Cut Resistance* Level 3 - Tear Resistance* Level 1 - Puncture