Ninja Silver + Cut Resistant Glove, PU Coated, Grey


Select
£17.99 Inc VAT (20%)


See all variants from £17.99

Description

Ninja Silver +™ polyurethane coated gloves that provide excellent grip in oily and greasy environments. These gloves offer its high protection levels whilst maintaining flexibility.

Features and Benefits
• Offers wearers outstanding cut resistance, whilst maintaining a high degree of comfort and dexterity
• Polyurethane coating protects the hands from oils and grease, delivering effective long lasting grip
• Highly durable and provide wearers with excellent resistance to rips and abrasion
• Designed anatomically for dexterity, fit and comfort
• HPPE and glass yarn knitted liner provides a good cut resistance barrier
• Treated with Actifresh to promote freshness and kill bacteria

Typical Applications
• Aerospace
• Automotive
• Transport
• Railway
• Metal work
• Manufacturing
• Construction

Notes
• 13 gauge liner

See full description

Feature Attributes

EN388 Cut, TDM Test ISO 13997:
C
Liner Material:
HPPE
Series:
SKY29 Ninja Silver +
EN388 Tear:
4
Colour:
Grey
EN388 Cut, Coup Test:
X
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome