Nite Star Glove


Select
£2.39 Inc VAT (20%)


See all variants from £2.39

Description

100% Nylon seamless shell. Nitrile coated palm and fingers. Ventilated back. Lightweight for maximum dexterity and comfort with sensitivity. Suitable for general assembly handling and engineering applications, EN388: 2016, Level 3 - Abrasion, Level X - Cut Resistance, Level 2 - Tear Resistance, Level 1 - Puncture , Level A - ISO 13997 Cut Resistance

Feature Attributes

Height:
278 mm
Length:
460 mm
Colour:
Black
Width:
280 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome