Nitrile Coated Cut Resistant Gloves, Grey/Black


Select
£3.99 Inc VAT (20%)


See all variants from £3.99

Description

Ideal for use in high risk areas, these cut E nitrile coated gloves are ideal for use in oily and greasy environments. The knitted liner ensures flexibility to avoid hand fatigue during extended wear times, while the breathable glove back keeps hands cool and comfortable.

Features and Benefits
• The sandy nitrile coating provides excellent handling grip of oily or greasy components
• Reinforced thumb crotch provides extra protection in high wear areas
• Latex-free to avoid allergies and irritation
• Seamless construction prevents seam on skin irritation for user comfort
• Elasticated knit wrist cuff prevents the ingress of dirt and debris
• Open breathable glove back for comfort
• Palm coating extends to provide arterial protection

Typical Applications
• High risk applications
• Oil industry

Standards
• CE Category II
• EN 420:2003 + A1:2009
• EN 388:2016 4.X.4.3.E.

See full description

Feature Attributes

EN388 Abrasion:
4
Liner Material:
HPPE
EN388 Cut, Coup Test:
X
Coating Coverage:
Palm-side
Coating:
Sandy Nitrile
EN388 Cut, TDM Test ISO 13997:
E
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome