Nitrile Foam Poly XL Glove - Size 10 (Pack of 10)

Order Code: ZT5363884S

£11.39 Inc VAT (20%)
£11.995% off


Description

35% polyester + 65% NItrile, 100% Polyester shell with nitrile coated palm and fingers. Ventilated back. Lightweight for maximum dexterity and comfort with sensitivity. Suitable for general assembly handling and light engineering. Ideal for dry or slightly oily applications. EN388: 2016, Level 4 - Abrasion, Level X - Cut Resistance, Level 2 - Tear Resistance, Level 1 - Puncture, Level A - ISO 13997 Cut Resistance

See full description
Specifications for Nitrile Foam Poly XL Glove - Size 10 (Pack of 10)
  • Weight
    512g
  • Product Type
    Re-usable Gloves
  • Cut Resistance Level
    A
  • Abrasion Resistance Level
    4
  • Colour
    Grey
  • Material
    Nitrile/Polyester
  • Size
    XL
  • Protection
    Mechanical Hazards
  • Glove Size
    10

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome