Nitrile Palm Coated Gloves, Cut D, Black/Grey


£3.99 Inc VAT (20%)

See 2 Product Variants
£3.99

Description

These nitrile coated gloves are ideal for use in high risk areas.

Features and Benefits
• The nitrile palm coating provides excellent grip when handling oily or greasy components
• Additional thumb crotch support provides extra protection in high wear areas

Typical Applications
• High risk applications
• Oil industry

Notes:
•EN420:2003+A1:2009
•Dexterity level: 5

Feature Attributes

Coating:
Nitrile
Colour:
Black,Grey
EN388 Abrasion:
4
MFR Part No.:
7801
EN388 Tear:
4
EN388 Puncture:
3
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome