Knitted nylon/lycra glove, Nitrile/water based PU palm and finger coating. Breathable, Soft and tactile finish , EN388: 2016, Level 3 - Abrasion, Level X - Cut Resistance, Level 3 - Tear Resistance, Level 1 - Puncture , Level A - ISO 13997 Cut Resistance