Para-Aramid Sleeve


Select
£8.29 Inc VAT (20%)
Up to 7% off


See all variants from £8.29

Description

100% Para-Aramid Liner. , Lightweight for maximum dexterity and comfort with sensitivity. Suitable for general assembly handling and engineering applications. EN 388:2016+A1:2018, Level 1 - Abrasion Resistance, Level X - Cut resistance (Coupe Test), Level 2 - Tear Resistance, Level 3 - Puncture Resistance, Level B - TDM Cut Resistance (ISO 13997), EN ISO 11612: 2015 , A1 - Limited Flame Spread (Method A), F2 - Contact Heat (250C for between 10 to 15 Seconds)

Feature Attributes

Colour:
Yellow

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome