Phynomic C3 Gloves


Select
£9.99 Inc VAT (20%)


See all variants from £9.99

Description

Phynomic 60080
An ultra-light all-round safety glove that at gives a very high level of breathability. The aqua-polymer foam coating on palm and fingertips, is extremely flexible and provides good grip and leaves no trace on sensitive surfaces. Material liner: polyamide/elastane /HPPE/glass. The glove is accelerator free and suitable for allergy sufferers.

EN 388 (4343)

Feature Attributes

Series:
Phynomic C3
Coating Coverage:
Palm
EN388 Puncture:
3
EN388 Tear:
4
Colour:
Blue
Coating:
Aqua-Polymer Foam
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome