PolyFlex Eco Cut Gloves


£13.39 Inc VAT (20%)

See 7 Product Variants
£13.39

Description

Polyflex® ECO Cut-Resistant Reusable Glove is a versatile and eco-friendly PPE solution. With an ultralight, breathable 18-gauge seamless knitted liner, it offers top-level cut resistance (EN388 cut level F), heat resistance, and exceptional abrasion resistance. Suitable for various industries and applications, this glove blends safety, comfort, eco-friendliness, and versatility in a compact design.

Features and Benefits
• Ultra-Lightweight and Flexible: Enjoy maximum comfort and flexibility with the lightweight 18-gauge knitted liner
• Exceptional Cut Resistance: Achieve the highest level of cut protection (EN388 cut level F) in high-risk environments
• Heat Resistant: Safe for contact heat applications, expanding usability
• Superior Abrasion Resistance: Extend the glove's lifespan and reduce wear and tear
• Eco-Friendly: Featuring a recycled PET liner and reduced plastic packaging, it supports environmental sustainability
• Antimicrobial Protection: SilverClear® technology inhibits microbial growth, ensuring hygiene and longevity
• Touchscreen Compatibility: Operate touch screen devices with precision without removing the glove
• Robust Water Resistance: Thrive in challenging wet conditions with the hydrophobic treatment
• Versatile Applications: Ideal for multiple industries and diverse use cases
• Long-Lasting Durability: With a flat nitrile reinforcement for added protection, this glove is built to last

Feature Attributes

EN388 Puncture:
4
Coating:
Nitrile
Colour:
Green,Black
MFR Part No.:
PECT
EN388 Tear:
4
Coating Coverage:
Palm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome